Beli Manometer Kompresor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  2. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  4. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  5. Manostar Pressure Gauge Differential (Manometer / Alat Ukur Tekanan)
    56%
    Mulai

    Rp2.399.900

    Manostar Pressure Gauge Differential (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  6. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  7. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    41%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  8. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  9. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  10. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  11. CKD G40D Series Pressure Gauge with Safety Mark (Manometer)
    Mulai

    Rp239.900

    CKD G40D Series Pressure Gauge with Safety Mark (Manometer)
    atribut:
    • Port Size: R1/4
    • Pressure Display (MPa): 0 to 1.0
    • Full scale (MPa): 1.0
    • Safety mark setting range: 0.15 to 1.0
    • Ambient Temperature (°C): 5 to 60
    • Fluid Temperature (°C): 5 to 60
    • Max. setting width Mpa: 0.45
  12. TEKIRO Quick Coupler One Touch (Kopler)
    42%
    Rating:
    100% of 100
    (13)
    Mulai

    Rp37.900

    TEKIRO Quick Coupler One Touch (Kopler)
    Deskripsi:
    Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 17
  13. TEKIRO Quick Coupler Two Touch (Kopler)
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

    TEKIRO Quick Coupler Two Touch (Kopler)
    Deskripsi:
    Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Driver Diameter (mm): 23
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 23
  14. TEKIRO Air Quick Coupler 2 Way (Kopler Cabang 2)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp55.900

    TEKIRO Air Quick Coupler 2 Way (Kopler Cabang 2)
    Deskripsi:
    Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor yang mempunyai 2 cabangBerfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch) berukuran 40 PF berdimensi 40mm, 10 mm, 24 mmBerfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 1 (mm): 35
    • Dimension 2 (mm): 35
    • Dimension 3 (mm): 35
    • Dimension 4 (mm): 13
    • Dimension 5 (mm): 14
  15. TEKIRO Quick Coupler Plug (Kopler)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp10.900

    TEKIRO Quick Coupler Plug (Kopler)
    Deskripsi:
    TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  16. TEKIRO Air Quick Coupler 4 Way (Kopler Cabang 4)
    Mulai

    Rp109.900

    TEKIRO Air Quick Coupler 4 Way (Kopler Cabang 4)
    Deskripsi:
    Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor yang mempunyai 4 cabang, berdimensiBerfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 1 (mm): 30
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 122
    • Dimension 4 (mm): 13
    • Dimension 5 (mm): 23
    • Dimensions (mm): 122x40x40
  17. QUANTUM Gas Regulator with Meter (Pengatur Tekanan Gas)
    Mulai

    Rp68.900

    QUANTUM Gas Regulator with Meter (Pengatur Tekanan Gas)
    Deskripsi:
    Quantum QRL-03 – Regulator Gas Meter dilengkapi dengan Meteran. Memudahkan Anda untuk melihat dan mengukur seberapa banyak pemakaian gas yang sudah dipakai serta melihat apakan tabung gas sudah mulai habis. Memiliki bahan material yang terbuat dari tembaga yang kuat dan tahan lama.Pressure : 2 Kg/h
    atribut:
    • Material: Copper
    • Equipment: Manometer
    • Locking: Rotated
    • Dimension (LxWxH) (cm): 9x6x10
    • Weight (kg): 1
    • Color: Green
    • Accessories: Not
    • Input Pressure (kg/cm²): 0.5-10
    • Output Pressure (kg/cm²): 0-2
    • Pressure (kg/hour): 2
    • SNI License: Yes
    • SNI Number: 7772.795/23.020/VIII/2023
  18. GASCOMP Gas Hose + Regulator Trading (Selang Gas / Selang Regulator)
    Mulai

    Rp73.900

    GASCOMP Gas Hose + Regulator Trading (Selang Gas / Selang Regulator)
    Deskripsi:
    Dengan kualitas terbaik menghadirkan GASCOMP GRT-924E – Selang Gas + Regulator Trading sebagai sarana untuk menghubungkan kompor dengan gas. Dibuat dari bahan material berkualitas sehingga tidak akan menyebabkan kebocoran.Pressure : 2 Kg/hSelang standart SNIDilengkapi indikator penanda volume gas yang masih tersisa di dalam tabungDilengkapi pemutus aliran apabila terjadi gas bocor, pengatur secara otomatis memutuskan aliran gas di dalam selangMempunya 2 lapisan yaitu : lapisan dalam terbuat dari karet dan lapisan luar terbuat dari bahan aluminium
    atribut:
    • Material: Spiral
    • Hose Length (m): 1.8
    • Equipment: Manometer
    • Locking: Rotated
    • Dimension (LxWxH) (cm): 26x9x30
    • Weight (kg): 2
    • Color: Gray
    • Accessories: Clamp 2 pcs
    • Output Pressure (MM/wc): 300
    • Input Pressure (kg/cm): 0.7-15.6
    • Pressure (kg/hour): 2
    • SNI License: Yes
    • SNI Number: 636/W/RV/XII.12/2014
  19. SAGOLA Flow Regulator with Pressure Gauge RC1 (Regulator Tekanan)
    Mulai

    Rp1.799.900

    SAGOLA Flow Regulator with Pressure Gauge RC1 (Regulator Tekanan)
    atribut:
    • Version: RC1 Air Flow Regulator with Manometer
Daftar Harga Manometer Kompresor Terbaru November 2026
monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp149.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp59.900
Manostar Pressure Gauge Differential (Manometer / Alat Ukur Tekanan)Rp2.399.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Rp1.399.900
monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)Rp169.900
SANCHIN Pressure Gauge (Manometer)Rp61.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)Rp409.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)